Learn More
Thermo Scientific™ Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
Select from one of these rotors to fit the type of sample volume and various sample formats for your specific application. Choose from various size of tubes, flasks, mircrowell plates.
Brand: Thermo Scientific™ RH100-6
Additional Details : Weight : 1.00000kg
Description
SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.
Circular Rotors:
- Easy to use
- Multi-size tube holes accommodate different sample sizes
- Require no additional accessories
- Fit directly into your concentrator
Specifications
Glass and Plastic Tubes: 100 (6 x 50mm), Medium capacity models | |
Rotor | |
100 | |
Traditional |
Glass (Tube), Plastic (Tube) | |
SPD1030, SPD120, SPD130, SPD140DDA | |
RH100-6 | |
6 x 50 mm |