missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SC150L Immersion Circulators

Product Code. 10359727 Shop All Thermo Scientific Products
Click to view available options
Model:
SC150L with clamp
Voltage:
230 V
Frequency:
50 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10359727

Brand: Thermo Scientific™ 1540011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintain temperatures up to +150°C with this superior thermostat featuring an increased immersion depth to accommodate larger or deeper baths.

Maintain temperature up to +150°C, while increasing immersion depth to accommodate larger or deeper baths. The Thermo Scientific™ SC150L Immersion Circulator, one of the basic models in the new generation of superior quality thermostats, features an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 150°C
  • Increased immersion depth to accommodate larger or deeper baths
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Self-Tuning PID controller for optimized temperature control
  • Five programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8 and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.

TRUSTED_SUSTAINABILITY

Specifications

Description With clamp; 230V/50Hz
Certifications/Compliance CE, CSA, UL, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Temperature Range 13°C to 150°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 300 mbar/4.35 psi
Model SC150L with clamp
Safety Class 3/FL
Temperature Stability 0.02°C
Dimensions (L x W x H) 7.8 x 5.4 x 15.1 in. (19.9 x 13.8 x 38.4 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 5.4 in.
Width (Metric) 13.8 cm
Height (English) 15.1 in.
Height (Metric) 38.4 cm
Weight (English) 3.3 lb.
Weight (Metric) 7.3 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.