missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Nylon 6 Unitag™ Holder
Click to view available options
Displayed Text:
Do not use
Unit Size:
Each
Description
- The Unitag™ holder has a unique, permanent locking system which enables it to be fixed to all equipment.
- Optional standard inserts are available in a variety of colors.
- With 152.40 mm metal strop.
Specifications
Specifications
| Product Type | Unitag Holder |
| Alternate Part Number | UNI-UNH-6-SS-A |
| Color | Red on White |
| Material | Nylon |
| Diameter (Metric) | 50 mm |
| Displayed Text | Do not use |
| For Use With (Application) | Inspection tagging, Electrical labelling, Safety Identification |
| Includes | 20 Unitag Holders, 20 Stainless Steel Strops (150 mm), 1 Pen |
| Quantity | 1 Ea. |
| Temperature Range (English) | -4°F to +176°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction