missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Nylon Holder Polypropylene Insert MK1 Kit
Scafftag™ is a complete scaffold management system comprising durable, high visibility, weatherproof holders and inserts and fits all standard scaffolding.
Brand: Brady™ 806755
Code : 50
Additional Details : Weight : 0.00100kg
Description
- Scafftag™ is a complete scaffold management system comprising durable, high visibility, weatherproof holders and inserts and fits all standard scaffolding.
Specifications
MK1 Kit | |
Polypropylene | |
Inspection tagging | |
357 mm | |
1 Ea. | |
-5°C to +65°C | |
3.58 in. |
Black on Yellow, White on Green | |
ERECTION & INSPECTION RECORD | |
14.06 in. | |
10 Scafftag MK1 Holders, 20 Scafftag MK1 Inserts, 1 Pen | |
23°F to +149°F | |
0.5 mm | |
91 mm |