missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Scafftag™ Polycarbonate Holder Polypropylene Insert Multitag™ Kit

Multitag™ is a complete equipment inspection/maintenance tagging system which can be used effectively on a wide range of equipment, ranging from machinery and mobile plant to contractors plant and equipment.

Brand:  Brady™ 806739

Code : 50

Additional Details : Weight : 0.40900kg

Product Code. 12953005

  • £54.40 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Multitag™ is a complete equipment inspection/maintenance tagging system which can be used effectively on a wide range of equipment, ranging from machinery and mobile plant to contractors plant and equipment.
Specifications

Specifications

Multi-tag Kit
Polypropylene
8.27 in.
10 Multitag Holders, 10 Multitag Inserts, 1 Pen
0.5 mm
55 mm
Red on White
Inspection tagging, Component and equipment labelling
210 mm
1 Ea.
2.17 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers