missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Forklifttag Inserts
Inserts for use with Forkliftag™ System.
£27.45 - £137.00
Specifications
Product Type | Forkliftag Insert |
---|---|
Color | Black/Green on White |
Material | Polypropylene |
Displayed Text | Daily Checklist |
For Use With (Application) | Inspection tagging |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12982985
|
Brady™
806699 |
1 Ea. |
£27.45
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12992985
|
Brady™
806695 |
1 Ea. |
£137.00
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Inserts for use with Forkliftag™ System.
Specifications
Forkliftag Insert | |
Polypropylene | |
Inspection tagging | |
193 mm | |
-10°C to +90°C | |
5.67 in. |
Black/Green on White | |
Daily Checklist | |
7.60 in. | |
1 Ea. | |
0.5 mm | |
144 mm |