missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Ladder Inserts
Inserts for use with the Laddertag™ System.
Marke: Brady™ 806723
Code : 50
Weitere Details : Weight : 0.21100kg
Beschreibung
- Inserts for use with the Laddertag™ System.
Spezifikation
Ladder Insert | |
Nylon | |
Inspection tagging, Electrical labelling, Safety Identification | |
81 mm | |
1 Ea. | |
-20°C to +80°C | |
1.5 in. |
Red on White | |
Do Not Use Equipment | |
3.19 in. | |
20 Microtag Holders, 40 Cable Ties (150 mm), 1 Pen | |
-4°F to +176°F | |
0.5 mm | |
38 mm |