missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Microtag Inserts
Inserts for use with the Microtag™ System.
Brand: Brady™ 806731
Code : 50
Additional Details : Weight : 0.00100kg
Description
- Inserts for use with the Microtag™ System.
Specifications
Microtag Insert | |
Polypropylene | |
Inspection tagging, Electrical labelling, Safety Identification | |
47 mm | |
1 Ea. | |
0.5 mm | |
30 mm |
White on Red | |
Next Inspection Date Due | |
1.85 in. | |
20 Microtag Inserts | |
-10°C to +90°C | |
1.18 in. |