missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Multitag Inserts
Inserts for Multitag™ System.
£18.25 - £91.20
Specifications
Product Type | Multi-tag Insert |
---|---|
Color | Black on Yellow, White on Green |
Material | Polypropylene |
For Use With (Application) | Inspection tagging, Component and equipment labelling |
Height (English) | 6.46 in. |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12933005
|
Brady™
806747 |
10 Pk. |
£18.25
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
12943005
|
Brady™
806743 |
1 Ea. |
£91.20
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Inserts for Multitag™ System.
Specifications
Multi-tag Insert | |
Polypropylene | |
6.46 in. | |
-10°C to +90°C | |
1.97 in. |
Black on Yellow, White on Green | |
Inspection tagging, Component and equipment labelling | |
164 mm | |
0.5 mm | |
50 mm |