missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Unitag Inserts
Inserts for Unitag™ System.
£21.75
Specifications
Product Type | Unitag Insert |
---|---|
Material | Polypropylene |
Diameter (Metric) | 41 mm |
Displayed Text | Next Inspection Date Due |
For Use With (Application) | Inspection tagging, Electrical labelling, Safety Identification |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12913025
|
Brady™
806799 |
Black on Yellow |
£21.75
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
12993015
|
Brady™
806791 |
White on Green |
£21.75
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
12903025
|
Brady™
806795 |
White on Red |
£21.75
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Inserts for Unitag™ System.
Specifications
Unitag Insert | |
41 mm | |
Inspection tagging, Electrical labelling, Safety Identification | |
1 Ea. | |
0.5 mm |
Polypropylene | |
Next Inspection Date Due | |
20 UniTag Inserts | |
-10°C to +90°C |