missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Scrapers for Foodstuffs
Scrapers with easy-to-clean, smooth and pore-free surface ideal for the food sector.
Brand: Buerkle™ 8300-4010
8.24 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- For foodstuffs (FDA and EU Nr. 10/2011)
- Polypropylene has a high resistance to chemicals and temperatures
- Can be also used for boiling products
Specifications
Scraper | |
Autoclavable | |
One-piece | |
FDA and (EU) Nr. 10/2011 | |
250 mm |
Polypropylene | |
Fixed | |
White | |
Suitable for Use with Foodstuffs | |
110 mm |