missing translation for 'onlineSavingsMsg'
Learn More

Merck Scepter™ 3.0 Cell Counter 60 μm Sensors

The Scepter™ 3.0 sensor is engineered with a micro-fabricated, cell-sensing zone enabling discrimination by cell size and volume- down to sub-micron and sub-pL resolution. Coupled with precision liquid handling channels and electronics, the Scepter™ sensor accurately provides cell population statistics.

Brand:  Merck PHCC360500

 View more versions of this product

Product Code. 17171731

  • £1775.00 / Pack of 500
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For research use only
  • Provides fast, convenient method for counting cells and particles
  • Compatible with both the 40 and 60 μM sensors
  • Employs the Coutler Principle in a miniaturized, handheld, format enabling rapid cell counting, taking less than 30 seconds
  • Prepare a dilution of the cell culture of interest and use cell counter to aspirate a sample of this dilution into the sensor
  • Displays:
    • Cell concentration
    • Average cell size
    • Average cell volume
    • Histogram of size or volume distribution
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Scepter™ 3.0 Cell Counter Sensors, 60 μm
10,000 to 500,000 particles/mL
500 Pk.
8 to 25 μm
6 to 36 μm
Cell Counting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers