missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Scepter™ 3.0 Handheld Automated Cell Counter Kit
The Scepter™ 3.0 Cell Counter delivers rapid cell counts storing up to 999 counts which can be transferred to Excel.
£4395.00
Specifications
For Use With (Application) | Cell Counting |
---|---|
Includes | Scepter 3.0 Cell Counter, Test Bead Vial, Scepter 3.0 Charging Station and Pk. of Scepter 3.0 Sensors |
Product Code | Brand | Cell Size | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Size | Product Type | Price | Quantity & Availability | ||||
17141731
|
Merck
PHCC340KIT |
5 to 15 μm | 40 μm Scepter 3.0 Cell Counter and Sensors Kit |
£4395.00
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17181731
|
Merck
PHCC360KIT |
8 to 25 μm | 60 μm Scepter 3.0 Cell Counter and Sensors Kit |
£4395.00
1 set |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- For research use only
- Replaces Scepter™ 2.0 and not compatible with 2.0 sensors
- Provides fast, convenient method for counting cells and particles
- Compatible with both the 40 and 60 μM sensors.
- Employs the Coulter Principle in a miniaturized, handheld, format, taking less than 30 seconds
- Prepare a dilution of the cell culture of interest and use the Scepter™ cell counter to aspirate a sample of this dilution
- Displays:
- Cell concentration
- Average cell size
- Average cell volume
- Histogram of size or volume distribution
Specifications
Cell Counting | |
Scepter 3.0 Cell Counter, Test Bead Vial, Scepter 3.0 Charging Station and Pk. of Scepter 3.0 Sensors |