missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Schilling Burette
The Schilling Burette has a push button for drop-by-drop delivery for precise measurements.
Brand: KARTELL 0198000
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Automatic plastic Schilling burettes (according to din 12.700 standards, Class B).
- With push button for drop-by- drop delivery.
- PE reservoir with stable PE-LD base.
- MATERIAL: PE/PMMA
Specifications
Not Autoclavable | |
25 mL | |
0.1 mm | |
Class B |
White | |
Polyethylene, Acrylic | |
Schilling Buret | |
DIN 12700 |