missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine Glass Single Reference Electrode
Especially useful for the separation of combination electrodes into separate measuring and reference electrodes. SI Analytics™ ScienceLine Glass Single Reference Electrode are for special applications and make complex applications even more reliable.
£284.00
Specifications
Description | Ceramic Diaphragm |
---|---|
Material | Glass |
pH Range | 0 to 14 |
Type | Reference Electrode |
Product Code | Brand | Reference Electrolyte | Diameter (Metric) Body | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Reference Electrolyte | Diameter (Metric) Body | Length (Metric) | Price | Quantity & Availability | |||
10213462
|
SI Analytics™
1070048 |
Calomel | 10 mm | 103 mm | N/A | ||||
Description
- The combination of pure measuring electrodes for i.e. ion-selective measurements or special constructions with one reference electrode
- Redox titrations with a constant pH value with glass electrodes as reference and redox single sensors as measuring electrode
- Application of double-electrolyte electrodes for an optimal adaptation of reference electrolyte to the measuring media.
Specifications
Ceramic Diaphragm | |
Glass | |
0 to 14 | |
Reference Electrode |