Learn More
Eppendorf™ Lab Shaker Clamps
Unlock the potential of your experiments with Eppendorf's versatile range of shaker clamps. Securely fasten Erlenmeyer flasks, Thomson Ultra Yield™, Optimum Growth™, Tunair™, Corning™, and more to your universal platforms. Find the ideal clamp for every flask type.
Brand: Eppendorf™ ACSB-1000S
109.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Stainless-steel construction (not spot welded or riveted) for added strength and safety.
- Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
- Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
Specifications
1 L Media Bottles | |
Stainless Steel | |
Innova™ 2300 and 2350 large capacity platform shaker |
Clamp | |
108 x 150 mm |