Learn More
Eppendorf™ Lab Shaker Clamps
Unlock the potential of your experiments with Eppendorf's versatile range of shaker clamps. Securely fasten Erlenmeyer flasks, Thomson Ultra Yield™, Optimum Growth™, Tunair™, Corning™, and more to your universal platforms. Find the ideal clamp for every flask type.
Brand: Eppendorf™ ACE-5000S
100.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.
Code : 99
Additional Details : Weight : 0.80000kg
Description
- Stainless-steel construction (not spot welded or riveted) for added strength and safety.
- Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
- Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
Specifications
5 L Erlenmeyer Flasks | |
Stainless Steel | |
222 x 145 mm |
Clamp | |
222 mm |