Learn More
Eppendorf™ Lab Shaker Clamps
Unlock the potential of your experiments with Eppendorf's versatile range of shaker clamps. Securely fasten Erlenmeyer flasks, Thomson Ultra Yield™, Optimum Growth™, Tunair™, Corning™, and more to your universal platforms. Find the ideal clamp for every flask type.
Brand: Eppendorf™ ACSB-500S
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Stainless-steel construction (not spot welded or riveted) for added strength and safety.
- Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
- Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
Specifications
500 mL Media Bottles and TPP Bioreactors 450 mL or 600 mL | |
Stainless Steel | |
Innova™ 2300 and 2350 large capacity platform shaker |
Clamp | |
92 x 108 mm |