missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Scorpio™ 19-024 Series Black Neoprene Immersion Gloves
69.73 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
8
10
Description
- Chemical resistant gloves
- Combines the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner
- Designed to protect the users in applications where thermal and chemical risks are present
- Good mechanical and chemical properties
- Unaffected by detergents and cleaning solutions
- Offers protection against greases and oils
- Superior flexibility and grip
Applications:
- Charging and blending raw materials
- Handling materials with sharp or rough edges
- Press work
- Production line support and maintenance
- Unexpected leakages spills or other releases
Specifications
Back Material | Neoprene |
Cuff Material | Neoprene |
Product Type | Immersion Gloves |
Size | 8 |
Style | 19-024 |
Temperature (Metric) Max | 180°C |
Glove Cuff Color | Black |
Glove Cuff Style | Gauntlet |
Quantity | 1 Pair |
Resistant To | Chemical resistance |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'