missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch-Brite™ Diamond Floor Brush
Scotch-Brite™ Diamond Floor Brush is designed to clean and polish uncoated concrete, terrazzo and potentially other stone floors in one step.
£1360.00
Specifications
Product Type | Flexible Brush |
---|---|
Bristle Material | Bristle |
Bristle Type | Flexible |
Color-coded | No |
Product Line | Scotch-Brite™ |
Product Code | Brand | Grit | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grit | Price | Quantity & Availability | |||||
17803266
|
3M™
7100262371 |
3000 |
£1360.00
Pack of 2 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
17813256
|
3M™
7100262369 |
1000 |
£1360.00
Pack of 2 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Description
- Scotch-Brite™ Diamond Floor Brush is designed to clean and polish uncoated concrete, terrazzo and potentially other stone floors in one step.
- It is conformable, allowing the flexible bristles to reach low spots on the floor while minimizing debris clogging.
- No assembly or pre-soaking is required and it is easy to install on standard, low-speed equipment.
Specifications
Flexible Brush | |
Flexible | |
Scotch-Brite™ | |
Unscented | |
Low-Speed Machine |
Bristle | |
No | |
Without Tip | |
Non-sterile | |
432 mm |