missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Scotch™ Double Sided Adhesive Tape Roll
This Scotch™ Double Sided Adhesive Tape is an alternative to securing vessels with conventional clamps or roller bars. Designed for use with Orbital-Genie Shakers.
Brand: Scientific Industries SI-1616
Description
- Alternative option for securing vessels to the platform of Orbital-Genie Shaker
- Ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars
- Cut strips of tape as desired and attach to platform
Specifications
Double Sided Adhesive Tape | |
Securing vessels to shaker platform | |
Scotch™ 3M | |
1.5 m x 25.5 mm (60 x 1 in.) | |
1 lb. |
Roll | |
Orbital-Genie Shaker | |
Clear | |
1 Roll | |
0.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction