missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Couch Covers, Roll
Economic and portable, lightweight roll. Scott™ Couch Covers ideal for protecting couches in the healthcare industry. Strong, tear-resistant and durable.
Specifications
Product Type | Couch Cover |
---|---|
Material | Paper |
Sterility | Non-sterile |
Dimensions (L x W) | 38 x 51 cm |
Format | Roll |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16308877
|
Kimberly-Clark™
7397 |
White |
N/A
|
N/A
|
|||||
16328348
|
Kimberly-Clark™
7396 |
Blue |
N/A
|
N/A | |||||
Description
- Designed to provide customers with cost-efficient protection for couches in the healthcare industry.
- The Scott™ Couch Cover (51W) 7396 is soft, absorbent, tear-resistant and durable.
- These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit.
- Individual sheet size 38 cm (L) x 51 cm (W)
- Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispenser (product code 7056).
Specifications
Couch Cover | |
Non-sterile | |
Roll | |
15 in. | |
1-ply | |
20.1 in. |
Paper | |
38 x 51 cm | |
Dispenser 7056 | |
38 cm | |
200 Sheets/Roll, 12 Rolls | |
51 cm |