missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Essential™ Interfold 1 Ply Paper Hand Towels 6617, 15 Packs

missing translation for 'orderingAttributeHoverText'
Color:
White
missing translation for 'unitSize'
Pack of 15
Description
15 packs x 340 white, 1 ply sheets (5,100 total) One clip of interfold hand towels contains 340 V fold hand towels Our most efficient folded paper towel for reliable everyday hand drying Efficient and effective hand drying that creates less waste thanks to the Airflex Technology in these paper hand towels These paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance. Food contact certified Compatible with a variety of Kimberly-Clark paper towel dispensers Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential interfold paper towels are our most efficient disposable hand towels, designed for reliable everyday hand drying. Interfold paper towels, or V fold paper towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Our touch free dispensers reduce the risk of cross contamination. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. With 340 hand towels per clip, maintenance time is reduced as there are fewer product changeovers. This high volume of paper hand towels per clip is also designed to support workplace hygiene standards in high frequency environments as the risk of run outs is lower than hand towels with fewer paper towels per clip. These folded paper hand towels also feature our unique Airflex Technology resulting in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste, helping you get more for your spend whilst improving workplace hygiene. These interfold hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Scott Essential interfold paper towels contains 340 V fold hand towels. Each 1 ply paper towel measures 21cm x 20cm. 15 packs x 340 white, 1 ply sheets (5,100 total)
Specifications
Specifications
| Product Type | Interfolded Hand Towel |
| Length (English) | 1.77 ft. |
| Length (Metric) | 54 cm |
| Width (English) | 1.31 ft. |
| Width (Metric) | 40 cm |
| Material | Paper |
| Color | White |
| Description | Interfolded |
| Dimensions (L x W) | 21 x 20 cm |
| For Use With (Application) | Busy Washroom Environments |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction