missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Performance Standard Toilet Tissue Rolls
Provides the comfort of home. Scott™ Performance Standard Toilet Tissue Rolls dissolves in cold water and will not clog drains.
Brand: Kimberly-Clark™ 8519
47.81 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- White, perforated, 2-ply toilet tissue
- Soft and absorbent
- Dissolves in cold water so that the sewer pipes will not clog up
- Perforation allows economical consumption, suitable for cost savings and reducing the amount of waste
- ISO 14001, ISO 9001, EU Label and FSC certified
- Ideal for washrooms in office buildings and hotels that value economy
Specifications
Toilet Tissue Roll | |
12 cm | |
9.5 cm | |
ISO 14001, ISO 9001, EU Ecolabel and FSC certified | |
12 x 9.5 cm (4.72 x 3.74 in.) | |
8 x 8 Rolls x 350 Sheets |
4.72 in. | |
3.74 in. | |
Paper | |
White | |
High Traffic Washrooms | |
2-ply |