Learn More
Kimberly-Clark™ Scott™ Multifold Paper Towels 6633
Softer, more absorbent and stronger than conventional towels, providing consistent quality at an affordable price.
Brand: Kimberly-Clark™ 6633
88.84 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 02
Additional Details : Weight : 7.47000kg
Description
- Interfolded sheets
- Highly absorbent AIRFLEX™ fabric
Specifications
Hand Towels | |
20.6 cm | |
White | |
1-ply |
31.5 cm | |
Paper | |
Food contact areas and busy office and hotel washrooms drying your hands quickly and comfortably with fewer towels, as they’re strong and highly absorbent without breaking up when wet, keeping costs and maintenance down, with good value per roll and less frequent refilling in areas of heavy use |