missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Hostess™ NATURA™ 2 Ply Folded Paper Hand Towels, 20 Packs
GREENER_CHOICE

Product Code. 10311962
Click to view available options
Dimensions (L x W):
250 x 330 mm (9.8 x 13 in.)
500 x 250 mm (19.7 x 9.8 in.)
Unit Size:
Pack of 20

Product Code. 10311962

Brand: Kimberly-Clark™ 6812

Only null left
Add to basket
Add to basket

Sustainable individual 'C' folded hand towels manufactured in Germany with 100% recycled fibre. Blue Angel, FSC, and European Ecolabel certified for extra environmental assurance. Food contact certified.

20 packs x 84 white, 2 ply sheets (1,680 total) Individual 'C' folded hand towels manufactured in Germany with 100% recycled fibre A practical, consistent and sustainable solution Blue Angel, FSC and European Ecolabel certified for extra environmental assurance. Food contact certified Compatible with the Aquarius Folded Hand Towel Dispenser in white (product code 6954) For a practical, consistent and sustainable solution choose Hostess NATURA Hand Towels. Individual 'C' folded hand towels manufactured in Germany with 100% recycled fibre. Compatible with the Aquarius Folded Hand Towel Dispenser in white (product code 6954). Blue Angel, FSC and European Ecolabel certified for extra environmental assurance. Food contact certified. Each case contains 20 packs of 140, 2 ply sheets sized 25cm x 33cm. 20 x 140, 2 ply sheets (2,800 total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Folded Hand Towel
Length (English) 1.93 ft.
Length (Metric) 59 cm
Width (English) 1.18 ft.
Width (Metric) 36 cm
Material Paper
Color White
Dimensions (L x W) 500 x 250 mm (19.7 x 9.8 in.)
Format C-Fold
For Use With (Application) High Traffic Washrooms in Work Environments and Public Areas
Ply 2-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.