Learn More
Kimberly-Clark™ Hostess™ NATURA Hand Towels
Kimberly-Clark™ Hostess™ NATURA Hand Towels have a clever C Fold design to prevent ripping and ensuring only single towels are dispensed each time.
Brand: Kimberly-Clark™ 6810
64.27 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Clever C Fold design to prevent ripping and ensuring only single towels are dispensed each time
- Made using our unique Airflex™ Technology
- Soft, strong and highly absorbent, even when wet
- Carries the European Ecolabel
Specifications
Scott Natura Hand Towel | |
330 mm | |
Natural | |
C-Fold | |
2-ply |
250 mm | |
AIRFLEX™ Fabric | |
250 x 330 mm | |
2800 Pk. |