missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Performance Jumbo Roll Toilet Tissue
Breaks down in cold water so it will not block drains. Scott™ Performance Jumbo Roll Toilet Tissue is manufactured from made from 100% recycled FSC-certified paper.
Brand: Kimberly-Clark™ 8512
53.79 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Helps control costs and waste
- 2-ply, fresh white in color, 100% recycled
- Available in a range of sizes
- Ideal for office and hotel washrooms where economy is important
- Use with the wall-mounted Aquarius™ Toilet Tissue Dispenser
Specifications
Toilet Tissue | |
200 m | |
9 cm | |
EU Ecolabel | |
200 x 9 cm (656.2 ft. x 3.5 in.) | |
High Traffic Washrooms | |
2-ply |
656.2 ft. | |
3.5 in. | |
Paper | |
White | |
Jumbo Rolls | |
12 Rolls x 526 Sheets |