missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Performance Jumbo Roll Toilet Tissue
Breaks down in cold water so it will not block drains. Scott™ Performance Jumbo Roll Toilet Tissue is manufactured from made from 100% recycled FSC-certified paper.
£103.00 - £121.00
Specifications
Product Type | Toilet Tissue |
---|---|
Width (English) | 3.5 in. |
Width (Metric) | 9 cm |
Material | Paper |
Color | White |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12621426
|
Kimberly-Clark™
8512 |
200 m |
£121.00
12 rolls |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
12631386
|
Kimberly-Clark™
8501 |
400 m |
£103.00
6 rolls |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
- Helps control costs and waste
- 2-ply, fresh white in color, 100% recycled
- Available in a range of sizes
- Ideal for office and hotel washrooms where economy is important
- Use with the wall-mounted Aquarius™ Toilet Tissue Dispenser
Specifications
Toilet Tissue | |
9 cm | |
White | |
2-ply |
3.5 in. | |
Paper | |
Jumbo Rolls |