Learn More
Kimberly-Clark™ Scott™ Rolled Hand Towels
Delivers towels that are soft, strong and highly absorbent even when wet. Kimberly-Clark™ Scott™ Rolled Hand Towels are manufactured from AIRFLEX™ fabric technology.
Brand: Kimberly-Clark™ 6668
119.12 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 02
Additional Details : Weight : 9.84600kg
Description
- High capacity, rolled hand towels
- Supplied in cost-saving compressed packs with 18% more towels per case
- 6 x 304m 1 ply rolls
- Unique AIRFLEX™ fabric technology
- Requires less frequent refilling
- Food contact and Ecolabel certified
Specifications
Hand Towel | |
304 m | |
AIRFLEX™ Fabric | |
Blue | |
Roll | |
AQUARIUS™ and KIMBERLY-CLARK PROFESSIONAL™ Rolled Hand Towel Dispensers | |
1-ply |
15.6 in. | |
200 mm | |
ISO 14001, ISO 9001 | |
304 m x 200 mm | |
For food processing areas and busy office and hotel washrooms | |
6/Pk. |