missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ SLIMROLL Hand Towels
Delivers towels that are soft, strong and highly absorbent even when wet. Kimberly-Clark™ Scott™ SLIMROLL Hand Towels are manufactured from AIRFLEX™ fabric technology.
£155.00
Specifications
Product Type | Hand Towel |
---|---|
Width (Metric) | 200 mm |
Material | AIRFLEX™ Fabric |
Basis Weight | 5.94kg (13.068 lbs.) |
Certifications/Compliance | ISO 14001, ISO 9001 |
Description
- Supplied in packs 6 x 165m 1 ply roll
- Compacts more sheets per roll, conserving space and requiring fewer roll changes
- Unique patented AIRFLEX™ fabric technology
- Food contact certified
Specifications
Hand Towel | |
AIRFLEX™ Fabric | |
ISO 14001, ISO 9001 | |
Roll | |
AQUARIUS™ Folded Hand Towel Dispenser | |
1-ply |
200 mm | |
5.94kg (13.068 lbs.) | |
165 m x 200 mm | |
For food contact areas and busy office and hotel washrooms | |
6/Pk. |