missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ SKX Portable Precision Balances

Product Code. 15519631 Shop All Ohaus Products
Click to view available options
Capacity:
220 g
420 g
620 g
1200 g
2.2 kg
6.2 kg
8.2 kg
Readability:
0.01 g
0.1 g
1 g
Model:
SKX1202
SKX2201
SKX2202
SKX222
SKX421
SKX422
SKX6201
SKX622
SKX8200
Stabilization Time:
1 sec.
1.5 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15519631

Brand: OHAUS™ 30253075

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fast weighing speed and high resolution deliver repeatable and reliable results. OHAUS Scout SKX Precision Portable Balances are ideal for demanding classroom applications.

Construction
  • ABS housing
  • High-strength stainless steel pan and an impact-resistant plastic pan support
  • Replaceable in-use cover

Display
  • Large bright backlit LCD: 6-digit 7-segment with white LED backlight
  • Increases readability in dim lighting conditions, and makes it easier to view results from across a desk or lab bench

Design Features
  • Fast stabilization time as fast as one sec. increases efficiency in your classroom
  • Four button operation
  • Integrated superior overload protection system protects the balance in demanding classroom environments
  • Space-saving design allows for stackable storage
  • Calibration: User-selectable external span or linearity calibration/digital with external weight
  • Integrated transportation lock protects the load cell from damage during stacking storage and transportation
  • Menu lock switch to lock balance into a specific configuration
  • Integrated security slot prevents theft
  • Integral weigh below hook for below balance weighing applications
  • Removable stainless steel weighing platform
  • Stability indicator
  • Underload indicators
  • Low battery indicator
  • Auto shut-off

Operation
  • AC Adapter (included), batteries (not included)
Communication
  • Multiple connectivity options for data logging and communication
  • Optional RS232, USB host, USB device, Bluetooth™ or Ethernet

Draftshield
  • Easy to remove top cover piece
  • Serves as wind protection ring which keeps the weighing surface stable in rough environments, while maintaining weighing speed

Applications
  • Weighing: Determines the weight of items on the pan in the selected unit of measure.
  • Density Determination: Determines density of solids or liquid. With the integrated weigh below hook, it is possible to perform specific gravity tests for objects that cannot be easily placed on the weighing pan.
  • Mole Weighing: Measures the weight of a sample and calculate it into Moles automatically.

Certifications

OIML F2 or ASTM Class 4

Compliance

  • Product Safety: IEC/EN 61010-1; UL Std. No. 61010-1
  • Electromagnetic Compatibility: IEC/EN 61326-1 Class B

TRUSTED_SUSTAINABILITY

Spezifikation

Certifications/Compliance OIML F2 or ASTM Class 4
Connection Type RS-232, USB Host, USB Device, Ethernet or Bluetooth
Capacity 2.2 kg
Readability 0.01 g
Format g, kg, N, oz, lb, lb:oz
For Use With (Application) General weighing, classroom
Linearity 0.03 g
Material ABS Plastic, Stainless Steel
Model SKX2202
Pan Shape Rectangular
Repeatability 0.02 g
Stabilization Time 1.5 sec.
Temperature Range (Metric) 10°C to 40°C
Test Load 2000 g, M1
Type Precision Portable Balance
Weighing Modes Weighing, Density Determination, Mole Weighing
Dimensions (D x W x H) 22.4 x 20.2 x 5.4 cm
Width (Metric) Pan 170 mm
Depth (Metric) Pan 140 mm
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not inclu
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt