missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ STX Portable Precision Balances

Fast weighing speed and high resolution deliver repeatable and reliable results, thereby setting new standards in laboratory and industrial weighing. OHAUS Scout STX Precision Portable Balances offer quick and efficient navigation with the informative color touchscreen display. It offers multiple built-in application modes, making even the most complex weighing tasks easy to perform.

Brand:  OHAUS™ 30253068

542.69 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15549621

  • ÂŁ881.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

OIML F2 or ASTM Class 4
6.2 kg
mg, g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn, hk
Without draftshield
ABS Plastic, Stainless Steel
Rectangular
1 sec.
5000 g, M1
Weighing, Parts Counting, Percent Weighing, Check
170 mm
1 kg
Optional RS-232, USB host, USB device, Bluetooth or
0.1 g
General weighing, laboratory, industrial environme
0.2 g
STX6201
0.1 g
10°C to 40°C
Precision Portable Balance
22.4 x 20.2 x 5.4 cm
140 mm
AC adapter (included) or 4 AA batteries (not inclu
Product Suggestions

Product Suggestions

Videos

Videos

  • Ohaus - Scout STX series of portable electronic balances
    Ohaus - Scout STX series of portable electronic balances
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Ohaus Scout STX series of portable electronic balances

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    OHAUS™ Scout™ STX Portable Precision Balances > Model: STX6201; Capacity: 6200g; Readability: 0.1g; w/o Draftshield

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.