missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Screw Cap Dippers with Removable Handle
GREENER_CHOICE

Product Code. 15408804
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Unit Size:
Pack of 100
Pack of 250

Product Code. 15408804

Brand: Gosselin™ TAT53C01

Only null left
Add to basket
Add to basket

Dip with confidence. Gosselin™ Screw Cap Dippers with Removable Handle prevent spillage with screw caps and detachable shaft.

  • Polypropylene blue containers
  • Removable handle
  • Shock resistant
  • Packaged individually in tamper evident single zip bags
  • Traceability information on each bag
  • Sterile SAL 10-3
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Capacity (Metric) 180 mL
Sterility Sterile
Color Blue
Diameter (Metric) Outer 52 mm
Height (Metric) 102 mm
Length (Metric) Handle 305 mm including container
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.