missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes
Tube volumes from 5 to 10mL
Brand: Axygen™ SCT-5ML
206.05 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Includes: Tubes with caps
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.
Specifications
Screw Cap | |
Blue | |
5 mL | |
Polypropylene | |
500/Pk. | |
Non-sterile | |
Screw Cap |
DNase, pyrogen safe | |
Polypropylene | |
Clear | |
Tubes with caps | |
1000 Tubes, Caps/Cs. | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction