missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes
Tube volumes from 5 to 10mL
Brand: Axygen™ SCT-5ML-S
225.57 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 2.07900kg
Includes: Tubes with caps
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.
Specifications
Screw Cap | |
Blue | |
5 mL | |
Polypropylene | |
25/Pk. | |
Sterile | |
Screw Cap |
DNase, pyrogen safe | |
Polypropylene | |
Clear | |
Tubes with caps | |
25/Pk., 20/Cs. | |
Yes |