missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes
Tube volumes from 5 to 10mL
Brand: Axygen™ ST-5ML
346.68 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : 68
Additional Details : Weight : 5.90000kg
Includes: Tubes only
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.
Specifications
20,000 x g | |
DNase, pyrogen safe | |
Clear | |
Tubes only | |
Bag | |
Yes | |
Conical |
No cap | |
5 mL | |
Polypropylene | |
500/Pk. | |
Non-sterile | |
Not Included |