missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Screw Caps for Screwthread Tubes
Screw caps with DIN thread (GL)
Brand: Lenz Laborglasintrumente™ 01320025
Additional Details : Weight : 0.10000kg
Description
- Temperature resistant up to 180 °C
- With PTFE coated silicone sealing (VMQ)
- Material: PBT
- Color: Red
Specifications
Screw Cap | |
PBT | |
10 |
GL25 | |
Red | |
Screw Thread Tubes |