missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Cylindrical Clear Glass Jar
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
50 mL
Specifications
Specifications
Capacity (Metric) | 50 mL |
Color | Clear |
Material | Glass |
No. per Pack | 88 |
Packaging | PP-Box |
Clarity | Clear |
Shape | Cylindrical |
Height (Metric) | 69 mm |
Product Type | Jar |
Diameter (Metric) | 44 mm |
Show More |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Screw Neck Cylindrical Clear Glass Jar >
Spot an opportunity for improvement?Share a Content Correction