missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 13-425 Thread, Glass, 4mL
Ideal for storage purposes when used with closed top screw seals.
Brand: Fisherbrand™
25.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.48150kg
Description
- Any combination of 4mL Screw Neck Vial ND13 with one of our 13mm PP Screw Seals can be obtained as a 2in1 KIT
- For storage purposes also available with closed top screw seals
Specifications
Clear | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
4.1 mL | |
45 mm | |
13 |
14.7 mm | |
5 mL | |
Screw | |
<400 μL | |
Flat Bottom | |
100 | |
No |