missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Screw Neck Vial, 15-425 thread, Glass, Clear

Product Code. 10504463 Shop All Fisherbrand Products
8.9 mL, Pack of 100
Click to view available options
Volume (Metric):
8.9 mL
12 mL
Unit Size:
Pack of 100

Product Code. 10504463

Only undefined left
Only undefined left
Add to basket
Edge
Add to basket

For storage purposes.

  • Constructed from 1st hydrolytic class glass
  • Clear
  • Flat bottom
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 16.6 mm
Material Glass
Volume (Metric) 8.9 mL
For Use With (Application) Storage
Neck Style Screw
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual 800 ÎĽL
Volume (Metric) Working 8 mL
Base Style Flat Bottom
Height (Metric) 61 mm
Quantity 100
Closure Size ND15
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Screw Neck Vial, 15-425 thread, Glass, Clear >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.