missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 15-425 thread, Glass, Clear
40.97 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- Constructed from 1st hydrolytic class glass
- Clear
- Flat bottom
Specifications
Clear | |
Glass | |
Storage | |
CleanPack, Polypropylene Box | |
11 mL | |
66 mm | |
ND15 |
18.5 mm | |
12 mL | |
Screw | |
800 μL | |
Flat Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction