missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Screw Neck Vial, N9, Clear

Store liquid samples for use in chromatography. Macherey-Nagel™ Screw Neck Vial, N9, Clear are hydrolytic glass vials with wide openings and screw cap closures with a 9mm short screw thread. Vials are manufactured under strict hygienic conditions to ensure high quality for a safe analysis.

£13.65

Specifications

Diameter (Metric) Opening 9 mm
Color Clear
Diameter (Metric) Outer 11.6 mm
Material Hydrolytic Glass (Class I)
Volume (Metric) 1.5 mL
View More Specs

Products 1
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
10153791
View Documents
Macherey-Nagel™
702282
No markings
£13.65
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

All products are manufactured under strict hygienic conditions. Opto-electronical supervision at the glass processing machines ensures high quality for a safe analysis. Additional in-process controls and a final QC inspection are also part of the measurements that have been implemented to grant a reliable product quality.

  • Can be used on almost all HPLC and GC autosamplers
  • Broad variety of different inserts available
  • Flat bottom with wide opening and 9mm short screw thread 
  • Packaged in a sturdy polypropylene box of 100 vials
Specifications

Specifications

9 mm
11.6 mm
1.5 mL
Short Screw Neck
Polypropylene Box
32 mm
Clear
Hydrolytic Glass (Class I)
HPLC and GC Autosamplers
100
Flat
100 Pk.
Videos
SDS
Documents

Documents

Product Certifications