missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Screw Pump VACUU·PURE™ 10C

Ideally suited for clean processes and the production of pure products. The dry screw pump is especially designed for processes in the vacuum range down to 10-3 mbar. Its high chemical resistance allows pumping of aggressive gases and vapors. 100 percent oil-free, no wear parts.

Brand:  VACUUBRAND™ 20751001


10207.75 GBP valid until 2024-12-31
Use promo code "21962" to get your promotional price.



Additional Details : Weight : 21.50000kg

 View more versions of this product

Product Code. 16825173

  • £10745.00 / Each
Estimated Shipment: 03-12-2024
to see stock.
Add to basket

Description

Description

  • 10-3 mbar vacuum range
  • 100% oil-free
  • Chemically resistant
  • No wear parts
  • Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
  • No need for cold traps in the majority of applications
  • Handles high vapor loads through its extraordinary condensate compatibility
  • Integrated regeneration mode enables rapid drying of the pump at the end of the process
  • No need for gas ballast
  • No abrasion, the spindles rotate contact-free
  • Ensures an ultra pure vacuum as well as contamination-free exhaust air
  • No waste oil and no workflow interruptions for oil changes
  • Save both process time and operating costs
  • Enables continuous operation for significantly increased sample throughput
  • Protects the laboratory and environment
  • For applications with non-corrosive gases and vapors VACUU·PURE 10 is available
Specifications

Specifications

5 x 10-3 Mbar (at 1013 Mbar ambient pressure)
Pump completely mounted, ready for use, connection with small flange KF DN 25 (2 x centering and clamping rings included), with manual. To establish a hose nozzle connection, suitable KF flanges with hose nozzle are available for order.
CE
507 x 269 x 413 mm
VACUU PURE™ 10 C
CH
21.5 kg
10°C
50/60 Hz
IP20
15 Mbar above atmospheric pressure (at outlet)
24,200 kg
12,500 rpm
100/230 V, 50/60 Hz
Wetted materials: PPS, PEEK, FKM, PTFE
55 dBA
0.7 kW
40°C
9 m3/h
Vacuum Pump
Vacuum drying, Freeze drying, Schlenk line, Distillation
100/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions