missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Screwthread Tubes For Glassblowers

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 01300025

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10008420

  • £30.00 / Pack of 10
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN 12216 and in addition to standard
  • With DIN thread (GL)
  • Material: DURAN™
Specifications

Specifications

22 mm
1.8 mm
25 GL
Borosilicate Glass (3.3)
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers