Learn More
Micronova™ Scrub Brushes
These stiff bristled, detail oriented scrub brushes are available in two different styles for specific detailed cleaning of tight crevices, rolled lips and corners of equipment. Made with FDA approved materials.
Brand: Micronova™ BRWH-05
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Scrub Brush and Detail Scrub Brush are made from FDA-approved materials and will not crack or splinter with use. The Scrub Brush features an 8-inch, iron-shaped plastic block with a comfortable, curved handle grip that protects hands from metal edges. Stiff, staple-set polyester bristles in a flat V-shape pattern provide maximum pan contact. The Detail Scrub Brush is a 7-inch, toothbrush shaped brush with stiff nylon bristles and a plastic handle.
- Detail oriented scrub brushes
- Designed for tight crevices, rolled lips, and corners of equipment
- Scrub Brush (BRWH-05): curved handle with stiff polyester bristles
- Detail Scrub Brush (BRWH-74): toothbrush shape with stiff nylon bristles
- FDA Compliant base and bristles
Specifications
Scrub Brush | |
Plastic | |
Not Autoclavable | |
White | |
7.6 cm | |
Scrub Brush for Detailed Cleaning of Tight Crevices, Rolled Lips and Corners of Equipment | |
20.3 cm | |
Chemicals | |
3 in. |
Polyester | |
Non-sterile | |
Keep at ambient temperature | |
3 in. | |
No | |
8 in. | |
1 Ea. | |
203 x 76 mm | |
7.6 cm |