missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ SD Series Shipping Scale

Product Code. 11879630 Shop All Ohaus Products
Click to view available options
Model:
SD75
Capacity:
75 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11879630

Brand: Ohaus™ 71209918

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed specifically with affordability, utility, and everyday usage in mind. Ohaus™ SD Series Shipping Scales are robust, portable bench scales that feature a durable steel platform, remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

The OHAUS SD is a robust portable bench scale that is ideal for the mail room, shipping and receiving, and general commercial and industrial weighing applications. It is an efficient solution to a variety of weighing needs, whenever and whenever it is needed.

  • 75kg capacity to meet the weighing needs of most jobs
  • Painted steel platform and frame provides sturdy support
  • Fast, accurate general weight determination in kg or lb
  • Also has the software to support dynamic/animal weighing
  • Digital LCD display with large digits for easy reading
  • Universal table/wall mounting brackets included
  • Reusable packaging carton with carry handle for easy portability
  • AC adapter with flexible extendable cable or 360 hr battery operation with Auto-shut off
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 360 Hours with Disposable Batteries
Battery Type Alkaline
Calibration Calibrate in kg or lb, Calibration lock via internal switch
Connection Type Not Applicable
Construction ABS indicator, painted steel base, raised, embossed tread platform (non-L models), rubber feet (adjustable on L models), mounting brackets, transportation handle, extendable coiled cable
Capacity 75 kg
Display Type LCD
Readability 50.000000 g
Includes Reusable carton with carry handle
Keypad Type Mechanical, 2 function raised tactile buttons: [ON/OFF] / [UNITS]
Linearity ± 1d / 1d (std. dev.)
Model SD75
Repeatability ± 1d / 1d (std. dev.)
Resolution 1:2200
Stabilization Time ≤ 3 sec.
Temperature (Metric) Operating 5°C to 40°C
Type SD Series Shipping Scale
Weighing Modes lb, kg
Dimensions (L x W) 316.00 x 280.00 mm
Dimensions (L x W x H) 316.00 x 280.00 x 45.000 mm
Length (English) 12.40 in.
Length (Metric) 316.00 mm
Width (English) 11.00 in.
Width (Metric) 280.00 mm
Height (English) 1.77 in.
Height (Metric) 45.000 mm
Depth (English) 12.40 in.
Depth (Metric) 316.00 mm
Weight (Metric) 3.3 kg
Electrical Requirements 9 VDC 100 mA AC Adapter
Voltage 9 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.