Learn More
Cytiva SDS and Native PAGE, IEF kit
Cast homogeneous or gradient polyacrylamide gels (260 x125 x0.5 mm) for SDS PAGE, native PAGE and IEF
Brand: Cytiva 18-1102-45
Code : GE
Additional Details : Weight : 5.34400kg
Includes:
- 2 x Glass plate (125 x 260 x 0.5mm, U-frame)
- 15 x Glass plate (125 x 260 x 1mm)
- 2 x Glass plate (125 x 260 x 3mm)
- 6 x FlexiClamp
- 100 x IEF electrode strip
- 500 x EPH paper electrode wick (104 x 253mm)
- 200 x Sample application piece
- 5 x IEF/SDS sample application strip (52 samples, 5-20 μl)
- 50 x Cellophane sheet (210 x 320mm)
Description
Sample application strips and paper pieces are included as well as cellophane sheets for convenient preserving of the gel. GelBond PAGfilm is an optional accessory that allows casting of gels on a plastic backing.
- Gels cast with or without sample wells
- Allows casting of gels on a plastic backing
Specifications
SDS, native page | |
SDS and Native PAGE, IEF Casting Kit | |
1 Kit |
Multiphor II Electrophoresis System | |
2 glass plate (125 x 260 x 0.5mm, U-frame), 15 glass plate (125 x 260 x 1mm), 2 glass plate (125 x 260 x 3mm), 6 FlexiClamp, 100 IEF electrode strip, 500 EPH paper electrode wick (104 x 253mm), 200 sample application piece, 5 IEF/SDS sample application strip (52 samples, 5 to 20μL), 50 cellophane sheet (210 x 320mm), gels cast with or without sample well |