missing translation for 'onlineSavingsMsg'
Learn More

Cytiva SE 260 Mini-Format Vertical Electrophoresis Unit

Small format and efficient cooling for rapid screening of protein and nucleic acid samples

Brand:  Cytiva SE260-10A-.75


Code : GE

Additional Details : Weight : 2.32100kg

Product Code. 13184008

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Includes: Basic unit, 10 glass plates, two alumina notched plates, well-locating decal, SE 245 Dual Gel Caster, two each 0.75mm thick 10-well combs and 0.75mm thick spacer set

Description

Description

  • For two slab gels
  • Premium, multi-option
  • Higher resolution using a 10 x 10.5cm gel format
  • Run two gels at once in single unit
  • Same compact design as the model SE 250
  • Efficient cooling system delivers flat, side-by-side sample lanes with no smiling
  • T-shaped spacers and specially designed clamps with integral springs: Assemble gel sandwiches and electrophoresis units quickly and easily
  • Casts up to four gels at once using a variety of casting stands
  • Safety lid interlocks: Prevents accidental operator contact

  • Uses heat-conductive alumina gel plate and built-in heat-exchanger
  • Gel Capacity: 1 to 2gels
  • Current: <500mA
  • Power: <12w
  • Voltage: 500V
  • Packsize: 1

  • Ideal for running up to two second-dimension gels with 7cm immobiline DryStrip gels
  • For rapid screening of protein and nucleic acid samples

Specifications

Specifications

CE
1 to 2
<12 w
Basic unit, 10 Glass plates, two Alumina notched plates, well locating decal, SE 245 dual gel caster, two each 0.75mm thick 10-well combs and 0.75mm thick spacer set
500 V
<500 mA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers