missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Seal-R-film™ Sealing Film
No more spilling, evaporation, and contamination! Seal-R-film™ sealing film seals beakers, flasks, and other vessels. It always fits, even with irregular shapes.
£36.12 - £88.00
Specifications
Material | Mineral Wax, Polyolefin |
---|---|
For Use With (Equipment) | Beakers, flasks, and other vessels |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
16425314
|
BRAND™
701620 |
38 m | 100 mm |
£36.12
38m |
In Stock
Log in to see stock. |
||||
16435314
|
BRAND™
701622 |
75 m | 50 mm |
£37.00
75m |
In Stock
Log in to see stock. |
||||
16445314
|
BRAND™
701624 |
75 m | 100 mm |
£72.00
75m |
In Stock
Log in to see stock. |
||||
16455314
|
BRAND™
701626 |
15 m | 500 mm |
£88.00
15m |
In Stock
Log in to see stock. |
||||
Description
- The sealing film can be stretched to three times its original length
- Seal-R-film™ always fits, even with irregular shapes
- For traceability, each roll has a lot identification
- With the BRAND cutter for sealing film you can cut rolls with widths of 50 and 100 mm efficiently and economically and store them cleanly
Specifications
Mineral Wax, Polyolefin | |
Beakers, flasks, and other vessels |